This product requires certification to purchase.

18 gal Plastic Step-on Container in Grey

Rubbermaid

Slim Jim® Step-On 18 gal Plastic Step-on Container in Grey

  • Fast #
  • Part #N1883604
  • Item #7567888
  • Manufacturer Part #1883604
4.6 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® Step-On 18 gal Plastic Step-on Container in Grey

  • Fast #
  • Part #N1883604
  • Item #7567888
  • Manufacturer Part #1883604
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Rubbermaid Commercial Slim Jim® Step-On Container features a slim profile and small footprint to fit in tightest spaces. Slim Jim® Step-On containers are constructed with premium-quality materials and meet the needs of any environment with efficiency, safety, and durability.
  • Slim Jim® Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.
  • Slim profile and small footprint maximize space to fit in tightest spaces.
  • Internal hinge design prevents wall damage.
  • Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction.
  • Factory mutual certified ensures fire safety for regulatory compliance.
  • Requires Certification

Specifications

ADA Compliant:
No
Capacity:
18 gal
Collection:
Slim Jim® Step-On
Color Finish Name:
Grey
FM Approved:
No
Height:
31-3/5 in
Length:
19-7/10 in
Material:
Plastic
Origin:
Domestic
Product Type:
Container
UL Listed:
No
UPC:
086876224481
Weight:
11.5 lb
Width:
12 in