22-1/10 in. 18 gal Resin Front Step Container in Beige
Slim Jim® Step-On 22-1/10 in. 18 gal Resin Front Step Container in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slim profile to fit in tightest spaces
- Quiet and controlled lid closure
- Internal hinge design prevents wall damage
- Factory mutual certified ensures fire safety for regulatory compliance
- Increased foot pedal clearance
- Liner retainer band securely holds polyliners
- End step design
Specifications
- Capacity:
- 18 gal
- Collection:
- Slim Jim® Step-On
- Color Finish Name:
- Beige
- Height:
- 30-4/5 in
- Length:
- 22-1/10 in
- Material:
- Resin
- Origin:
- Domestic
- Proposition 65:
- WARNING: Reproductive Harm www.P65Warnings.ca.gov.
- UPC:
- 086876223958
- Weight:
- 17.1 lb
- Width:
- 14-7/10 in