This product requires certification to purchase.

22-1/10 in. 18 gal Resin Front Step Container in Red

Rubbermaid

Slim Jim® Step-On 22-1/10 in. 18 gal Resin Front Step Container in Red

  • Fast #
  • Part #N1883569
  • Item #5133922
  • Manufacturer Part #1883569
4.2 out of 5 Customer Rating
Brand image
Rubbermaid

Slim Jim® Step-On 22-1/10 in. 18 gal Resin Front Step Container in Red

  • Fast #
  • Part #N1883569
  • Item #5133922
  • Manufacturer Part #1883569
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 5
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Slim profile to fit in tightest spaces
  • Quiet and controlled lid closure
  • Internal hinge design prevents wall damage
  • Factory mutual certified ensures fire safety for regulatory compliance
  • Increased foot pedal clearance
  • Liner retainer band securely holds polyliners
  • End step design
  • Requires Certification

Specifications

Capacity:
18 gal
Collection:
Slim Jim® Step-On
Color Finish Name:
Red
Height:
30-4/5 in
Length:
22-1/10 in
Material:
Plastic
Origin:
Domestic
Proposition 65:
WARNING: Reproductive Harm www.P65Warnings.ca.gov.
UPC:
086876224139
Weight:
17.1 lb
Width:
14-7/10 in