This product requires certification to purchase.

21 in. Scrub Strips Carpet Bonnet

Rubbermaid

Spin Klean 21 in. Scrub Strips Carpet Bonnet

  • Fast #
  • Part #NFGP27100WH00
  • Item #285894
  • Manufacturer Part #FGP27100WH00
3.5 out of 5 Customer Rating
Brand image
Rubbermaid

Spin Klean 21 in. Scrub Strips Carpet Bonnet

  • Fast #
  • Part #NFGP27100WH00
  • Item #285894
  • Manufacturer Part #FGP27100WH00
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 16
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • For use with bonnet holder and rotary floor machine
  • Deliver extra scrubbing action for improved cleaning performance
  • Provide improved operator control on rotary floor machines from 175-300 rpm
  • Double edge stitching extends bonnet life
  • White with green stripes
  • Requires Certification

Specifications

Collection:
Spin Klean
Color Finish Name:
White
Height:
1/2
Length:
21
Material:
Cotton, Plastic
Material Type:
Polyester
UL Listed:
No
UPC:
086876120578
Weight:
10
Width:
21