5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Green
Super Stitch® 5 x 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Headband color: Red
- Headband: 5 inch
- Mop Size: Large
- Color: Green
Documents
Specifications
- Collection:
- Super Stitch®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 17 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Size:
- Large
- UPC:
- 086876065589
- Width:
- 5 in