This product requires certification to purchase.

1 in. Headband Heavy Duty Medium Wet Mop in White

Rubbermaid

Swinger Loop® 1 in. Headband Heavy Duty Medium Wet Mop in White

  • Fast #
  • Part #RFGC11206WH00
  • Item #3442281
  • Manufacturer Part #FGC11206WH00
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

Swinger Loop® 1 in. Headband Heavy Duty Medium Wet Mop in White

  • Fast #
  • Part #RFGC11206WH00
  • Item #3442281
  • Manufacturer Part #FGC11206WH00
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Headband color: Yellow
  • Headband: 1 inch
  • Mop Size: Small
  • Color: White
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Swinger Loop®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
16 in
Length:
1 in
Material:
Cotton, Plastic
Material Type:
PET
Size:
Medium
UPC:
086876057911
Width:
6 in