1 in. Headband Heavy Duty Medium Wet Mop in Blue
Swinger Loop® 1 in. Headband Heavy Duty Medium Wet Mop in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Launderable for long product life
- Made from recycled content and earns LEED credits
- 4-ply, balanced blend of cotton and synthetic yarn for absorbency and strength
- Band Color: Green
- Mop Size: Medium
- Headband Size: 1"
Specifications
- ADA Compliant:
- No
- ASTM:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Capacity:
- 20 oz
- Coating:
- PVC
- Collection:
- Swinger Loop®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 16 in
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Material Type:
- PET
- Origin:
- Domestic
- Size:
- Medium
- Weight:
- 6 lb
- Width:
- 6 in