This product requires certification to purchase.

5 in. Headband Heavy Duty Medium Wet Mop in Green

Rubbermaid

Swinger Loop® 5 in. Headband Heavy Duty Medium Wet Mop in Green

  • Fast #
  • Part #NFGC15206GR00
  • Item #3442148
  • Manufacturer Part #FGC15206GR00
5 out of 5 Customer Rating
Brand image
Rubbermaid

Swinger Loop® 5 in. Headband Heavy Duty Medium Wet Mop in Green

  • Fast #
  • Part #NFGC15206GR00
  • Item #3442148
  • Manufacturer Part #FGC15206GR00
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • With 4-ply blend of cotton and synthetic yarn for absorbency and strength
  • Launderable for long product life
  • Requires Certification

Specifications

Application:
Commercial
Collection:
Swinger Loop®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
14 in
Length:
1-7/50 in
Material:
Cotton, Synthetic Yarn
Size:
Medium
UPC:
086876058888
Width:
6 in