5 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Swinger Loop® 5 in. Cotton and Synthetic Yarn Blend Wet Mop in White
Product Details
Product Details
- Headband color: Blue
- Headband: 1 inch
- Mop Size: XL
- Color: White
- Headband size: 5"
- Mop size: XL
Specifications
- Collection:
- Swinger Loop®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 17
- Length:
- 1
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Size:
- XL
- UPC:
- 086876059359
- Width:
- 6