This product requires certification to purchase.

Heavy Duty Large Wet Mop in Blue

Rubbermaid

Swinger Loop® Heavy Duty Large Wet Mop in Blue

  • Fast #
  • Part #NFGC15306BL00
  • Item #3442515
  • Manufacturer Part #FGC15306BL00
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

Swinger Loop® Heavy Duty Large Wet Mop in Blue

  • Fast #
  • Part #NFGC15306BL00
  • Item #3442515
  • Manufacturer Part #FGC15306BL00
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 672
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • With 4-ply blend of cotton and synthetic yarn for absorbency and strength
  • Launderable for long product life
  • Requires Certification

Documents

Dimensions & Measurements
Height
3 in
Length
5-1/2 in
Size
Large
Weight
8.6 lb
Width
7 in
Characteristics & Features
Collection
Swinger Loop®
Color Finish Category
Blues
Color Finish Name
Blue
Material
Cotton, Synthetic Yarn
Warranty & Product Information
Application
Commercial
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
UPC
086876059137