Heavy Duty Large Wet Mop in White
Swinger Loop® Heavy Duty Large Wet Mop in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 864-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With 4-ply blend of cotton and synthetic yarn for absorbency and strength
- Launderable for long product life
Documents
Specifications
- Application:
- Commercial
- Collection:
- Swinger Loop®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 19 in
- Length:
- 2 in
- Material:
- Cotton, Synthetic Yarn
- Size:
- Large
- UPC:
- 086876058154
- Weight:
- 8.6 lb
- Width:
- 6 in