Touch and Free Soap Dispenser in Black and Polished Chrome
TC® AutoFoam Touch and Free Soap Dispenser in Black and Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 210Product Details
Product Details
- Touch-free system
- Contemporary design
- Long battery life
- Ideal for office buildings, airports and other industry facilities
- Operates on 4 C batteries sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- TC® AutoFoam
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Type:
- Automatic
- Height:
- 10-9/10 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Origin:
- Global
- Power Source:
- Battery
- UPC:
- 763905504119
- Width:
- 5-1/5 in