This product requires certification to purchase.

Touch-Free Liquid Soap Dispenser in Chrome

Rubbermaid

TC® OneShot® Touch-Free Liquid Soap Dispenser in Chrome

  • Fast #
  • Part #NFG401310
  • Item #4418024
  • Manufacturer Part #FG401310
5 out of 5 Customer Rating
Brand image
Rubbermaid

TC® OneShot® Touch-Free Liquid Soap Dispenser in Chrome

  • Fast #
  • Part #NFG401310
  • Item #4418024
  • Manufacturer Part #FG401310
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 144
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Smart Sensor™ technology
  • Prevents the spread of germs and bacteria
  • Controlled-volume dispensing
  • Operates on 4 D batteries sold separately
  • High-capacity refills provide more handwashes before requiring maintenance
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Capacity
800 mL
Characteristics & Features
Collection
TC® OneShot®
Color Finish Category
Chromes
Color Finish Name
Chrome, Black
Dispenser Type
Automatic
Installation Type
Deck Mount
Material
Plastic
Electrical & Operational Information
Power Source
Battery
Warranty & Product Information
ADA Compliant
Yes
Origin
Global
UPC
763905013109