Blue Splash Refill
Tcell™ Blue Splash Refill
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy to install and activate refill
- Same operating fuel cell technology as the standard Tcell
- The TCell 2.0 odor control system is orientation independent, meaning the dispenser is spill proof and can be mounted in a variety of locations as long as it is a vertical or horizontal surface
- Works with Tcell™ dispensers R1793546, R1793547, R1793548
- Recyclable refill components
- Refill lasts from 30-45 days
Documents
Specifications
- Application:
- Automatic Odor Control, Commercial
- Brand Model Compatibility:
- R1793547
- Collection:
- Tcell™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Clear Pale Yellow
- Depth:
- 7-1/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-31/50 in
- Length:
- 3-41/50 in
- Origin:
- Global
- Product Type:
- Air Freshener Refill
- Size:
- 48 mL
- Weight:
- 1.53 lb
- Width:
- 1-17/20 in