Sugar Cookie Refill
Tcell™ Sugar Cookie Refill
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- On-trend, consumer preferred fragrances
- Standard setting: 60 days
- Light setting: 90 days
- No propellants or added VOCs
- Recyclable refill components
- Works with Tcell™ dispensers R1793546, R1793547, R1793548
Specifications
- Brand Model Compatibility:
- Joseph G. Pollard R1793547 Odor Control Dispenser
- Collection:
- Tcell™
- Depth:
- 7-2/5 in
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-1/2 in
- UPC:
- 763905505376
- Weight:
- 1.53 lb
- Width:
- 4-4/5 in