24 in. Dust Mop in Yellow
This product has been replaced by
Manufacturer Part #DMTL-16524BFE
Trapper® 24 in. Dust Mop in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Looped-end design traps more dust and won't fray, unravel or lint
- Pretreated, pre-shrunk and launderable for long product life
- Envelope style backing
- Handle/frame sold separately
- All-sewn construction
Specifications
- Brand Model Compatibility:
- RFGM253000000
- Collection:
- Trapper®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Height:
- 4-1/2 in
- Length:
- 24 in
- Material:
- Cotton
- UPC:
- 086876093933
- Width:
- 5 in