This product requires certification to purchase.

48 x 5 in. Dust Mop Loop End in Yellow

Rubbermaid

Trapper® 48 x 5 in. Dust Mop Loop End in Yellow

  • Fast #
  • Part #NFGJ15700YL00
  • Item #3442202
  • Manufacturer Part #FGJ15700YL00
5 out of 5 Customer Rating
Brand image
Rubbermaid

Trapper® 48 x 5 in. Dust Mop Loop End in Yellow

  • Fast #
  • Part #NFGJ15700YL00
  • Item #3442202
  • Manufacturer Part #FGJ15700YL00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for health care applications and for general-purpose dust mopping
  • Looped-end design traps more dust and won't fray, unravel or lint
  • Pretreated, preshrunk, launderable
  • Envelope style backing
  • Handle/frame sold separately
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5 in
Height
2 in
Length
48 in
Weight
1.75 lb
Width
5 in
Characteristics & Features
Collection
Trapper®
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Cotton
Warranty & Product Information
EcoLogo Certified
No
Green Seal Certified
No
UPC
086876094411