This product requires certification to purchase.

60 x 5 in. Cotton and Plastic Blend Dust Mop in Yellow

Rubbermaid

Trapper® 60 x 5 in. Cotton and Plastic Blend Dust Mop in Yellow

  • Fast #
  • Part #RFGJ15800YL00
  • Item #3442767
  • Manufacturer Part #FGJ15800YL00
4 out of 5 Customer Rating
Brand image
Rubbermaid

Trapper® 60 x 5 in. Cotton and Plastic Blend Dust Mop in Yellow

  • Fast #
  • Part #RFGJ15800YL00
  • Item #3442767
  • Manufacturer Part #FGJ15800YL00
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Recycled content: up to 62% PIC and 10% PET
  • Pre-treated, pre-shrunk and fully launderable for long product life
  • Envelope backing style
  • Requires Certification

Specifications

Collection:
Trapper®
Color Finish Category:
Yellows
Color Finish Name:
Yellow
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Length:
60
Material:
Cotton, Plastic
UPC:
086876171587
Width:
5