This product requires certification to purchase.

21 gal Half Round Container in Grey

Rubbermaid

Untouchable® 21 gal Half Round Container in Grey

  • Fast #
  • Part #NFG352000GRAY
  • Item #3442482
  • Manufacturer Part #FG352000GRAY
3.4 out of 5 Customer Rating
Brand image
Rubbermaid

Untouchable® 21 gal Half Round Container in Grey

  • Fast #
  • Part #NFG352000GRAY
  • Item #3442482
  • Manufacturer Part #FG352000GRAY
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Perfect when space is at a premium
  • Durable and crack-resistant construction
  • Contains Post Consumer Recycled Resin (PCR) meets EPA guidelines
  • Recycling options available
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Capacity:
21 gal
Collection:
Untouchable®
Color Finish Name:
Grey
Height:
28
Length:
21
Material:
Plastic
Material Type:
LLDPE
Origin:
Domestic
Product Type:
Container
UPC:
086876023138
Weight:
6.9
Width:
11