23 gal Waste Container Square in Beige
Untouchable® 23 gal Waste Container Square in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 36-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Durable and crack-resistant
- Handles tough conditions
- Liner cinch keeps bags in place
- Durable and crack-resistant, even under tough indoor and outdoor conditions
- The optional swing-top lid provides hands-free waste disposal and keeps waste concealed from view
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 23 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Beige
- Height:
- 30-9/10
- Length:
- 16-1/2
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Container
- UPC:
- 086876191431
- Weight:
- 5.37
- Width:
- 15-1/2