This product requires certification to purchase.

44-3/8 qt Container Round in Grey

Rubbermaid

Untouchable® 44-3/8 qt Container Round in Grey

  • Fast #
  • Part #NFG294700GRAY
  • Item #3443019
  • Manufacturer Part #FG294700GRAY
3.1 out of 5 Customer Rating
Brand image
Rubbermaid

Untouchable® 44-3/8 qt Container Round in Grey

  • Fast #
  • Part #NFG294700GRAY
  • Item #3443019
  • Manufacturer Part #FG294700GRAY
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Spacious and tough
  • For indoors and outdoors
  • Crack-resistant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Capacity:
44 3/8 qt
Collection:
Untouchable®
Color Finish Name:
Grey
Diameter:
15-4/5 in
Height:
18-4/5 in
Length:
20-1/8 in
Material:
Plastic
Material Type:
LLDPE
Origin:
Domestic
Product Type:
Container
UPC:
086876018288
Weight:
2.3 lb
Width:
20-1/8 in