50 gal Square Container in Beige
Untouchable® 50 gal Square Container in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable and crack-resistant
- Handles tough indoor/outdoor conditions
- Can liner cinch keeps bags in place, eliminates need for knot tying
- Perfect for hotel lobbies, offices, restrooms, shopping malls, restaurants, and other public locations
- Measures 34-1/4" x 19-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 50 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Beige
- Height:
- 34-1/5 in
- Length:
- 19-1/2 in
- Material:
- Plastic
- Material Type:
- LLDPE
- Origin:
- Domestic
- Product Type:
- Container
- UPC:
- 086876026573
- Weight:
- 12 lb
- Width:
- 19-1/2 in