50 gal Square Recycled Container in Blue
Untouchable® 50 gal Square Recycled Container in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 16-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Large 50 gal capacity containers for high-volume areas
- Withstand extreme temperatures
- Crack-resistant
- Stackable for lifting and carrying
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 50 gal
- Collection:
- Untouchable®
- Color Finish Name:
- Blue
- Height:
- 34-1/4
- Length:
- 19-1/2
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Recycling Container, Container
- UPC:
- 086876194258
- Weight:
- 12
- Width:
- 19-1/2