Swing Top for Container in Beige
Untouchable® Swing Top for Container in Beige
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Allows for disposal of trash without touching lid
- Hides refuse from public view
- Helps control odors and insects
- Quick, quiet closing lid that masks odors and hides trash from view
- Measures 4" x 16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- FG356988 Untouchable® Square Container
- Collection:
- Untouchable®
- Color Finish Name:
- Beige
- Height:
- 4 in
- Length:
- 16 in
- Material:
- Resin
- Origin:
- Domestic
- Product Type:
- Container
- UPC:
- 086876192544
- Weight:
- 3.45 lb
- Width:
- 16 in