This product requires certification to purchase.

1/2 in. NPSM Brass and Plastic Control Module for Auto Series

Rubbermaid

1/2 in. NPSM Brass and Plastic Control Module for Auto Series

  • Fast #
  • Part #N490251
  • Item #4582974
  • Manufacturer Part #490251
3.6 out of 5 Customer Rating
Brand image
Rubbermaid

1/2 in. NPSM Brass and Plastic Control Module for Auto Series

  • Fast #
  • Part #N490251
  • Item #4582974
  • Manufacturer Part #490251
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Black, Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Controller
Fits Model:
Auto Series
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Material:
Brass, Plastic
NSF Certified:
No
UPC:
763905002516