This product requires certification to purchase.

Combo Side Press Bucket in Green

Rubbermaid

WaveBrake® Combo Side Press Bucket in Green

  • Fast #
  • Part #NFG758888GRN
  • Item #3442265
  • Manufacturer Part #FG758888GRN
5 out of 5 Customer Rating
Brand image
Rubbermaid

WaveBrake® Combo Side Press Bucket in Green

  • Fast #
  • Part #NFG758888GRN
  • Item #3442265
  • Manufacturer Part #FG758888GRN
5 out of 5 Customer Rating

X Points

Color Finish Name: Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Color-coded to help eliminate cross contamination
  • Reduces splashing by up to 40%
  • Long-lasting side-press wringer
  • May be used with 9C74 Dirty Water Bucket (sold separately)
  • Requires Certification

Documents

Dimensions & Measurements
Height
36-1/2 in
Length
20-1/10 in
Size
35 qt
Width
15-7/10 in
Characteristics & Features
Collection
WaveBrake®
Color Finish Name
Green
Material
Plastic, Steel
Warranty & Product Information
Product Type
Mop Bucket
UPC
086876176490