Combo Side Press Bucket in Red
WaveBrake® Combo Side Press Bucket in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Color-coded to help eliminate cross contamination
- Reduces splashing by up to 40%
- Long-lasting side-press wringer
- May be used with 9C74 Dirty Water Bucket (sold separately)
Specifications
- Collection:
- WaveBrake®
- Color Finish Name:
- Red
- Height:
- 36-1/2 in
- Length:
- 20-1/10 in
- Material:
- Plastic, Steel
- Size:
- 35 qt
- UPC:
- 086876176483
- Width:
- 15-7/10 in