This product requires certification to purchase.

Institutional Combo Bucket in Yellow

Rubbermaid

WaveBrake® Institutional Combo Bucket in Yellow

  • Fast #
  • Part #NFG759088YEL
  • Item #3442927
  • Manufacturer Part #FG759088YEL
4.8 out of 5 Customer Rating
Brand image
Rubbermaid

WaveBrake® Institutional Combo Bucket in Yellow

  • Fast #
  • Part #NFG759088YEL
  • Item #3442927
  • Manufacturer Part #FG759088YEL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Splash-reducing WaveBrake® bucket
  • Unique sieve-style wringer
  • Handy handle clip
  • Sturdy structural web plastic
  • Nest-and-stack system
  • Requires Certification

Specifications

Collection:
WaveBrake®
Color Finish Name:
Yellow
Height:
24-7/10 in
Length:
18-3/5 in
Material:
Plastic, Steel
Size:
35 qt
UPC:
086876179187
Width:
15-9/10 in