This product requires certification to purchase.

Mop System Combination Pack in Brown

Rubbermaid

WaveBrake® Mop System Combination Pack in Brown

  • Fast #
  • Part #NFG757788BRN
  • Item #3442323
  • Manufacturer Part #FG757788BRN
3.8 out of 5 Customer Rating
Brand image
Rubbermaid

WaveBrake® Mop System Combination Pack in Brown

  • Fast #
  • Part #NFG757788BRN
  • Item #3442323
  • Manufacturer Part #FG757788BRN
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Molded-in wave baffles reduce wave motion for less splashing
  • Heavy-duty, ergonomic wringer exceeds 50,000 cycles
  • Mop handle secures during transport
  • Non-marking 3" casters
  • Requires Certification

Documents


Specifications

Collection:
WaveBrake®
Color Finish Name:
Brown
Height:
36-1/2 in
Length:
20-1/10 in
Material:
Plastic, Steel
Product Type:
Mop Bucket
Size:
35 qt
UPC:
086876179170
Width:
15-7/10 in