This product requires certification to purchase.

*CVR* WEB FOOT SHRINKLESS

Rubbermaid

Web Foot® *CVR* WEB FOOT SHRINKLESS

  • Fast #
  • Part #NFGA21306WH00
  • Item #3442151
  • Manufacturer Part #FGA21306WH00
5 out of 5 Customer Rating
Brand image
Rubbermaid

Web Foot® *CVR* WEB FOOT SHRINKLESS

  • Fast #
  • Part #NFGA21306WH00
  • Item #3442151
  • Manufacturer Part #FGA21306WH00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Contains antimicrobial product protection to inhibit the growth of bacteria that causes odors and stains and shortens useful product life
  • Looped ends and tailbands reduce tangling for like-new performance after every laundering
  • Green Colorfast colors will not fade with repeated launderings
  • Suitable for healthcare and general commercial maintenance applications
  • Balanced blend of cotton and synthetic fibers deliver up to five times the absorbency of cotton mops
  • Recycled content; 35% post-industrial cotton and 20% PET plastic
  • Mop contains recycled content, qualifies for LEED Credits
  • Headband: 1"
  • Headband Color: Red
  • Mop Size: 38" - 44" (Large)
  • Requires Certification

Specifications

Collection:
Web Foot®
Color Finish Category:
Greens
Color Finish Name:
Green
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Height:
19 in
Length:
1 in
Material:
Cotton, Plastic
Material Type:
Synthetic
Size:
Large
UPC:
086876055276
Width:
6 in