1 in. Medium Antibacterial Headband in White
Web Foot® 1 in. Medium Antibacterial Headband in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- Launderable
- Balanced blend of cotton and synthetic fibers is up to five times the absorbency of cotton mops
- Looped-end, open-twist yarn reduces linting
- Tailband allows the mop to cover more floor area per stroke, saving time and money
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Cotton
- Size:
- Medium
- UPC:
- 086876090437