5 in. Cotton and Synthetic Yarn Blend Wet Mop in Orange
Web Foot® 5 in. Cotton and Synthetic Yarn Blend Wet Mop in Orange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6Product Details
Product Details
- Contain antimicrobial product protection, which inhibits the growth of bacteria that cause odors and stains
- 4-ply, balanced blend of cotton and synthetic yarn withstands repeated launderings without shrinkage
- Looped ends and tail banding reduce tangling for like-new performance after every laundering
- Colorfast colors will not fade with repeated launderings
- EPA compliant recycled content
- Qualifies for LEED credits
- Headband Color: Red, Size: 5"
- Mop Size: Large, Color: Orange
Specifications
- Collection:
- Web Foot®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 3-83/1000 in
- Length:
- 5 in
- Material:
- Cotton, Plastic
- Material Type:
- Synthetic
- Size:
- Large
- UPC:
- 086876145199
- Width:
- 7-7/8 in