Heavy Duty Medium Wet Mop in Green
This product has been replaced by
Manufacturer Part #LM-204LDWGFE
Web Foot® Heavy Duty Medium Wet Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antimicrobial protection inhibits the growth of bacteria that cause odors and stains
- With 4-ply, balanced blend of cotton and synthetic yarn withstands repeated launderings without shrinkage
- Looped ends and tail banding reduce tangling
- Colors will not fade with repeated launderings
- PVC-coated mesh headband prohibits moisture retention and resists chemicals for longer product life
- Woven tail band provides more floor coverage
- Suitable for healthcare and general commercial maintenance applications
- Premium launder ability, up to 75 commercial launderings
- Recycled content: colors are up to 35% post-industrial cotton and 45% PET plastic; white is up to 35% post-industrial cotton
- Pre-laundered and pre-shrunk for long-lasting performance
Documents
Specifications
- Application:
- Bar, Cleaning, Commercial, Foodservice, Healthcare, Institutional, Kitchen, Restaurants
- Collection:
- Web Foot®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 5 in
- Material:
- Cotton, Synthetic Fiber
- Size:
- Large
- UPC:
- 086876093247
- Width:
- 6 in