1 x 7-37/100 in. M Size Cotton and Plastic Wet Mop in Green
Web Foot®Shrinkless® 1 x 7-37/100 in. M Size Cotton and Plastic Wet Mop in Green
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Headband color: Green
- Headband: 5 inch
- Mop Size: Medium
- Colorfast colors will not fade with repeated launderings
Specifications
- Collection:
- Web Foot®Shrinkless®
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-3/4 in
- Length:
- 1 in
- Material:
- Cotton, Plastic
- Size:
- M
- UPC:
- 086876093131
- Width:
- 7-37/100 in