Extra Instrument Cartridge with Lockable Doors and Sliding Drawers in Grey
Xtra™ Extra Instrument Cartridge with Lockable Doors and Sliding Drawers in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For hospitals, health care centers, labs and hotels/motels
- Transports instruments and supplies
- Easy-to-clean shelves
- Locking bottom compartment
- Easy to assemble
Specifications
- Capacity:
- 300 lb
- Collection:
- Xtra™
- Color Finish Name:
- Grey
- Height:
- 37-4/5 in
- Length:
- 40-3/5 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- UPC:
- 086876145069
- Weight:
- 52 lb
- Width:
- 20 in