This product requires certification to purchase.

2790 BTU Complete Baseboard Unit in White 12 in. x 3 ft. Steel

Runtal North America

Contractor Series 2790 BTU Complete Baseboard Unit in White 12 in. x 3 ft. Steel

  • Fast #
  • Part #RUF436
  • Item #1602479
  • Manufacturer Part #UF-4-36
5 out of 5 Customer Rating
Brand image
Runtal North America

Contractor Series 2790 BTU Complete Baseboard Unit in White 12 in. x 3 ft. Steel

  • Fast #
  • Part #RUF436
  • Item #1602479
  • Manufacturer Part #UF-4-36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy to buy
  • Easy to install
  • Easy to sell
  • Requires Certification

Specifications

BTU:
2790
Collection:
Contractor Series
Color Finish Name:
White
Depth:
1-5/8 in
Height:
12 in
Length:
3 ft
Material:
Steel
Power Source:
Hydronic