3000 BTU Complete Baseboard Unit in White 6 in. x 5 ft. Steel
Contractor Series 3000 BTU Complete Baseboard Unit in White 6 in. x 5 ft. Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- BTU:
- 3000
- Collection:
- Contractor Series
- Color Finish Name:
- White
- Depth:
- 1-5/8 in
- Height:
- 6 in
- Length:
- 5 ft
- Material:
- Steel
- Power Source:
- Hydronic