1.5 - 3 Ton - Multipoise Cased Coil - R-454B - 21" W
1.5 - 3 Ton - Multipoise Cased Coil - R-454B - 21" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Casing:
- Cased
- Coil Type:
- Evaporator
- Configuration:
- Multi-Position
- Refrigerant:
- R-454B