18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
15 Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- The high wall mounted type air handler shall be completely factory assembled including coil, condensate drain pan, fan motor, washable filter, air purifying filter and electric controls to be used with a wireless remote controller.
- Unit shall be shipped with a unit mounting plate. Unit shall be matched with an outdoor unit, rated and tested in accordance with AHRI standard. Unit shall be ETL listed
- Unit shall have auto swing, dual horizontal blades to optimize the aperture outlet for vertical airflow and air distribution. Blade shall close automatically when the air conditioner is turned off to minimize dust entering the unit.
- Five-Step preset program on the remote controller shall be available to control the blade angle
- Manually adjusted wide-angle louvers shall be provided to adjust the coverage and direction of airflow
- The unit shall have a wireless infrared remote controller with easy reading digital display panel to start, stop and regulate the air conditioner from a distance
- Casing shall be provided with knockouts on the right, and left of the unit to facilitate piping and electrical connection on either side of the unit. An electrical service cover shall be provided to permit easy access to the electrical terminal strip
- Units shall have the capability to be controlled remotely through wall-mounted wired options (sold separately) as well as a wireless remote option
- The unit shall have an active carbon and catching filter with the unit. The filters need to be cleaned at least once a year
Documents
Specifications
- AMP:
- 0.3, 3.15, 8.5, 8.9
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 19000 Btu/h
- CFM:
- 471
- Collection:
- 15 Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 56 dB
- Depth:
- 8-7/8
- EER2:
- 9
- EER2 Range:
- 0 - 10.5
- Energy Star Compliant:
- No
- HSPF2:
- 9
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 11-13/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 18
- Max CFM:
- 470
- Max Fuse Size:
- 3.15
- Phase:
- Single Phase
- SEER:
- 15.0
- Suction Line (OD):
- 1/2
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 6800
- Weight:
- 29.8
- Width:
- 38-1/4
- Zones:
- 1