18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
17 Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- OEM Part for RunTru by Trane
Specifications
- AMP:
- 0.5
- BTU:
- 18000
- BTU Cooling Rating:
- 17400 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- CFM:
- 2000 ft3/min
- Collection:
- 17 Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 67 dB
- Depth:
- 15-5/8 in
- EER2:
- 8.6
- HSPF2:
- 9.0
- Height:
- 27-9/16 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- SEER:
- 17.0
- Suction Line (OD):
- 1/2 in
- Volts:
- 208/230V
- Weight:
- 69.5 lb
- Width:
- 38 in
- Zones:
- 1