2 - 3.5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W
2 - 3.5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Configuration:
- Multi-Position
- Refrigerant:
- R-454B
- Type:
- RA5AHV005A1D30A
- Width:
- 23-1/2