3 - 5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W
3 - 5 Ton - Convertible - VPSD Motor - Air Handler - TXV - R-454B - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum coils
- Fully insulated galvanized steel cabinets
- Factory installed and shipped with flow controls
- Multi-speed fan motors
- Approved for manufactured/mobile housing
- Cooling and heat pump compatible
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- Blower Type:
- Variable Speed
- Coil Type:
- Aluminum Fin
- Configuration:
- Multi-Position
- Depth:
- 21-13/100 in
- Height:
- 57-2/5 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 - 5 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2 in