3 Ton - 13 SEER2 - Air Conditioner - R-454B
3 Ton - 13 SEER2 - Air Conditioner - R-454B
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Uses R-454B refrigerant (A2L).
- Designed for split cooling system applications.
- Contractor-only HVAC equipment; availability may vary by location.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Compressor Stages:
- Single Stage
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- SEER2:
- 13
- Tonnage:
- 3 Ton
- Type:
- RA5AC3036B1000A