3 Ton - 14.0 SEER2 Packaged Gas/Electric - TXV R-454B
3 Ton - 14.0 SEER2 Packaged Gas/Electric - TXV R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER2:
- 14
- SEER2 Range:
- 13.8 - 14.2
- Tonnage:
- 3 Ton