3.5 Ton - 13.4 SEER2 Packaged Heat Pump - TXV R-454B
3.5 Ton - 13.4 SEER2 Packaged Heat Pump - TXV R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Multi-Position
- Refrigerant:
- R-454B
- Tonnage:
- 3.5 Ton
- Volts:
- 240V