3.5 Ton R-410A Packaged Heat Pump
3.5 Ton R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 33
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 41000 Btu/h
- BTU Heat Rating:
- 37400 Btu/h
- Coil Type:
- Plate Fin
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79.3 dB
- Depth:
- 35 in
- EER2:
- 10.6
- Factory Std. Refrigerant Charge:
- 7 oz
- HSPF2:
- 6.7
- Height:
- 36 in
- Horsepower:
- 3/4 hp
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 61 in