4 Ton - 13.4 SEER2 Packaged Air Conditioner - TXV R-454B - 240/1
4 Ton - 13.4 SEER2 Packaged Air Conditioner - TXV R-454B - 240/1
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Blower Type:
- Multispeed
- CEC Compliant:
- Not for Sale in CA
- Configuration:
- Downflow, Horizontal
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER2:
- 13.4
- Tonnage:
- 4 Ton
- Volts:
- 240V