This product requires certification to purchase.

5 Ton - 15.2 SEER2 - Upflow/Horizontal - Air Handler - Side Discharge - 208/230V

Runtru

5 Ton - 15.2 SEER2 - Upflow/Horizontal - Air Handler - Side Discharge - 208/230V

  • Fast #
  • Part #RE4AH5E60A1K30A
  • Item #10121436
  • Manufacturer Part #E4AH5E60A1K30A
3.3 out of 5 Customer Rating
Brand image
Runtru

5 Ton - 15.2 SEER2 - Upflow/Horizontal - Air Handler - Side Discharge - 208/230V

  • Fast #
  • Part #RE4AH5E60A1K30A
  • Item #10121436
  • Manufacturer Part #E4AH5E60A1K30A
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Factory installed TXV
  • Multi-speed fan motor
  • Upflow, horizontal right/left
  • Field installed electric heat kits
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
5.4
BTU:
60000
Blower Type:
Constant Torque
Coil Type:
Plate Fin
Configuration:
Multi-Position
Depth:
20-49/50 in
Height:
55-9/10 in
Horsepower:
1-3/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Material:
Aluminum
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
110 lb
Width:
24-1/2 in