This product requires certification to purchase.

80% AFUE - 40k BTU - Upflow Gas Furnace - 14.5" W

Runtru

80% AFUE - 40k BTU - Upflow Gas Furnace - 14.5" W

  • Fast #
  • Part #RA801X040AM3SDB
  • Item #11663507
  • Manufacturer Part #A801X040AM3SDB
5 out of 5 Customer Rating
Brand image
Runtru

80% AFUE - 40k BTU - Upflow Gas Furnace - 14.5" W

  • Fast #
  • Part #RA801X040AM3SDB
  • Item #11663507
  • Manufacturer Part #A801X040AM3SDB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
BTU:
40000
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
Configuration:
Multi-Position
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Tonnage:
2 Ton
Width:
14-1/2 in