This product requires certification to purchase.

80% AFUE - 40k BTU - Upflow Gas Furnace - Low NOx - 14.5" W

Runtru

80% AFUE - 40k BTU - Upflow Gas Furnace - Low NOx - 14.5" W

  • Fast #
  • Part #RA801X040BM2TDB
  • Item #11663510
  • Manufacturer Part #A801X040BM2TDB
5 out of 5 Customer Rating
Brand image
Runtru

80% AFUE - 40k BTU - Upflow Gas Furnace - Low NOx - 14.5" W

  • Fast #
  • Part #RA801X040BM2TDB
  • Item #11663510
  • Manufacturer Part #A801X040BM2TDB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80.00 %
BTU:
40000
Blower Type:
ECM Constant Torque
CEC Compliant:
For Sale in CA
Configuration:
Multi-Position
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Tonnage:
2 - 3 Ton
Width:
14-1/2 in